Security and Alarm Cable, 3C, 16 AWG, Foil, 300V, 0.198 in. OD, 19 x 0.0117 str, 1000-ft L

SKU: 07940783215
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Security and Alarm Cable
Conductor Count: 3C
Conductor Size: 16 AWG
Shield Type: Foil
Shield Material: Alum Foil-Polyester
Conductor Material: Stranded Bare Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Gray
Insulation: PVC
Conductor Stranding: 19 x 0.0117
Nominal OD: 0.198 in. (5.03mm)
Temperature Rating: -20 to 75 Deg C (-4 to 167 Deg F)
Length: 1000 ft. (305m)
Approval Listings: NEC Type CMR, CL3R
The sound and security industry in the United States has grown from a simple and unsophisticated business, begun some 45 years ago, to one which has developed technology to the degree that specialized wires and cables are now much in demand.
Additional Info: Jacket Thickness: 0.015 in. (0.38mm)