Security and Alarm Cable 2C Overall Foil Shield 18 AWG

SKU: 07940783135
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Security and Alarm Cable
Conductor Count: 2C
Conductor Size: 18 AWG
Shield Type: Overall Foil Shield
Shield Material: Alum-Polyester 100%
Conductor Material: Stranded Bare Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Natural
Insulation: Semi-Rigid PVC
Jacket Rating: CMR
Conductor Stranding: 19 x 0.0117
Nominal OD: 0.164" (4.17mm)
Temperature Rating: 75°C
Length: 1000 ft.
Package: Reel
Approval Listings: UL Type CMR/CL3R
Multi-Conductor Cable, Shielded: Type - Security and Alarm Cable; Conductor Count - 2C; Conductor Size - 18 AWG; Shield Type - Overall Foil Shield; Shield Material - Alum-Polyester 100%; Conductor Material - Str Bare Cu; Voltage - 300V; Jacket Material - PVC; Jacket Color - Natural; Insulation - Semi-Rigid PVC; Jacket Rating - CMR; Conductor Stranding - 19 x .0117; Nominal OD - 0.164" 4.17mm; Temperature Rating - 75deg C; Length - feet - 1000-ft; Package - Reel; Approval Listings - UL Type CMR/CL3R; Additional Information - Tinned Cu Drain Wire
Additional Info: Tinned Cu Drain Wire