Communication Cable, 18 AWG, Str Tinned Cu Conductor, 2C, 0.201 in. OD x 1000 ft L, PVC Jacket

SKU: 07940704923
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Communication and Control Cable
Conductor Count: 2C
Conductor Size: 18 AWG
Shield Type: Overall Foil Shield
Shield Material: Alum-Polyester 100%
Conductor Material: Stranded Tinned Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Gray
Insulation: Polyethylene
Jacket Rating: CM
Conductor Stranding: 16 x 30
Nominal OD: 0.201" (5.21mm)
Temperature Rating: 60°C
Length: 1000 ft.
Package: Reel
Approval Listings: NEC Type CL2 and CM (UL) c(UL) CMH
Multi-Conductor Cable, Shielded: Type - Communication and Control Cable; Conductor Count - 2C; Conductor Size - 18 AWG; Shield Type - Overall Foil Shield; Shield Material - Alum-Polyester 100%; Conductor Material - Str Tinned Cu; Voltage - 300V; Jacket Material - PVC; Jacket Color - Gray; Insulation - Polyethylene; Jacket Rating - CM; Conductor Stranding - 16 x 30; Nominal OD - 0.201" (5.21mm); Temperature Rating - 60deg C; Length - feet - 1000-ft; Package - Reel; Approval Listings - NEC Type CL2 and CM (UL) c(UL) CMH; Additional Information - Tinned Cu Drain Wire
Additional Info: Tinned Cu Drain Wire