Menu Search
GENERAL CABLE #E2203S.41.86

Cable, Security/Alarm; Stranded Bare Copper; 18 AWG; 3C

SKU # 07940783138
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Security and Alarm Cable
Conductor Count: 3C
Conductor Size: 18 AWG
Shield Type: Overall Foil Shield
Shield Material: Alum-Polyester 100%
Conductor Material: Stranded Bare Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Natural
Insulation: Semi-Rigid PVC
Jacket Rating: CMR
Conductor Stranding: 19 x 0.0117
Nominal OD: 0.169" (4.29mm)
Temperature Rating: 75°C
Length: 1000 ft.
Package: Reel
Approval Listings: UL Type CMR/CL3R

Additional Info: Tinned Cu Drain Wire