Menu Search
Multi-Conductor Cable, Shielded Cable, Security/Alarm; Stranded Bare Copper; 18 AWG; 2C
GENERAL CABLE #E2202S.30.86

Cable, Security/Alarm; Stranded Bare Copper; 18 AWG; 2C

SKU # 07940783134
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Reel of 1,000 feet
Unable to add item to cart. Please try again.
Type: Security and Alarm Cable
Conductor Count: 2C
Conductor Size: 18 AWG
Shield Type: Overall Foil Shield
Shield Material: Alum-Polyester 100%
Conductor Material: Stranded Bare Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Natural
Insulation: Semi-Rigid PVC
Jacket Rating: CMR
Conductor Stranding: 19 x 0.0117
Nominal OD: 0.164" (4.17mm)
Temperature Rating: 75°C
Length: 1000 ft.
Package: Pull Box
Approval Listings: UL Type CMR/CL3R

Additional Info: Tinned Cu Drain Wire