Menu Search
Multi-Conductor Cable, Shielded Cable, Security/Alarm; 300V; 22 AWG; 6C
GENERAL CABLE #E2006S.30.10

Cable, Security/Alarm; 300V; 22 AWG; 6C

SKU # 07940783084
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Reel of 1,000 feet
Unable to add item to cart. Please try again.
Type: Security and Alarm Cable
Conductor Count: 6C
Conductor Size: 22 AWG
Shield Type: Overall Foil Shield
Shield Material: Alum-Polyester 100%
Conductor Material: Stranded Bare Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Gray
Insulation: Semi-Rigid PVC
Jacket Rating: CMR
Conductor Stranding: 7 x 30
Nominal OD: 0.173" (4.39mm)
Temperature Rating: 75°C
Length: 1000 ft.
Package: Pull Box
Approval Listings: UL Type CMR/CL3R

Additional Info: Tinned Cu Drain Wire