Menu Search
Multi-Conductor Cable, Shielded Cable, Security/Alarm; 300V; 16 AWG; 4C
GENERAL CABLE #E2044S.41.10

Cable, Security/Alarm; 300V; 16 AWG; 4C

SKU # 07940783216
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Reel of 1,000 feet
Unable to add item to cart. Please try again.
Type: Security and Alarm Cable
Conductor Count: 4C
Conductor Size: 16 AWG
Shield Type: Foil
Shield Material: Alum Foil-Polyester
Conductor Material: Stranded Bare Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Gray
Insulation: PVC
Conductor Stranding: 19 x 0.0117
Nominal OD: 0.219 in. (5.56mm)
Temperature Rating: -20 to 75 Degree C (-4 to 167 Degree F)
Length: 1000 ft. (305m)
Approval Listings: NEC Type CMR, CL3R

The sound and security industry in the United States has grown from a simple and unsophisticated business, begun some 45 years ago, to one which has developed technology to the degree that specialized wires and cables are now much in demand.

Additional Info: Jacket Thickness: 0.015 in. (0.38mm)