Menu Search
GENERAL CABLE #C3063.41.86

Cable, Communication/Control; Natural; 18 AWG; 4C

SKU # 07940778510
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Communication and Control Cable
Conductor Count: 4C
Conductor Size: 18 AWG
Shield Type: Overall Foil Shield
Shield Material: Alum-Polyester 100%
Conductor Material: Stranded Tinned Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Natural
Insulation: PVC
Jacket Rating: CMP
Conductor Stranding: 7 x 26
Nominal OD: 0.185" (4.70mm)
Temperature Rating: 75°C
Length: 1000 ft.
Package: Reel
Approval Listings: NEC Type CMP (UL) c(UL) CL3P

Additional Info: Tinned Cu Drain Wire