Menu Search
GENERAL CABLE #C0743A.41.10

Cable, Communication/Control; Gray; 6C; 24 AWG

SKU # 07940739005
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Communication and Control Cable
Conductor Count: 6C
Conductor Size: 24 AWG
Shield Type: Overall Foil Shield
Shield Material: Alum-Polyester 100%
Conductor Material: Stranded Bare Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Gray
Insulation: PVC
Jacket Rating: CMR
Conductor Stranding: 7 x 32
Nominal OD: 0.201" (5.11mm)
Temperature Rating: 80°C
Length: 1000 ft.
Package: Reel