Menu Search
GENERAL CABLE #C0760A.41.10

Cable, Communication/Control; Gray; 22 AWG; 2C

SKU # 07940738769
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Communication and Control Cable
Conductor Count: 2C
Conductor Size: 22 AWG
Shield Type: Overall Foil Shield
Shield Material: Alum-Polyester 100%
Conductor Material: Stranded Bare Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Gray
Insulation: PVC
Jacket Rating: CMR
Conductor Stranding: 7 x 30
Nominal OD: 0.169" (4.29mm)
Temperature Rating: 80°C
Length: 1000 ft.
Package: Reel