BELDEN #6500FE-877U1000

Security and Commercial Audio Cable 2C Overall Foil Shield 22 AWG

SKU: 61282517732
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Security and Commercial Audio Cable
Conductor Count: 2C
Conductor Size: 22 AWG
Shield Type: Overall Foil Shield
Shield Material: Alum Foil-Polyester
Conductor Material: Stranded Bare Copper
Voltage: 300V
Jacket Material: LS PVC
Jacket Color: Natural
Insulation: LSPVC
Jacket Rating: CMP
Conductor Stranding: 7 x 30
Nominal OD: 0.127"(3.25mm)
Temperature Rating: 75°C
Length: 1000 ft. (305m)
Package: Reel
Approval Listings: NEC Type CMP, CEC Type CMP FT6
Multi-Conductor Cable, Shielded: Type - Security and Commercial Audio Cable; Conductor Count - 2C; Conductor Size - 22 AWG; Shield Type - Overall Foil Shield; Shield Material - Alum Foil-Polyester; Conductor Material - Str Bare Cu; Voltage - 300V; Jacket Material - LSPVC; Jacket Color - Natural; Insulation - LSPVC; Jacket Rating - CMP; Conductor Stranding - 7 x 30; Nominal OD - 0.127"(3.25mm); Temperature Rating - 75 deg C; Length - feet - 1000-ft; Length - meters - 305m; Package - Reel; Approval Listings - NEC Type CMP, CEC Type CMP FT6