Menu Search
Multi-Conductor Cable, Shielded Electronic Multi-Conductor Cable 4C Braided 18 AWG
BELDEN #83654-0021000

Electronic Multi-Conductor Cable 4C Braided 18 AWG

SKU # 61282520532
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Electronic Multi-Conductor Cable
Conductor Count: 4C
Conductor Size: 18 AWG
Shield Type: Braided
Shield Material: Alum Foil-Polyester 100%
Conductor Material: Stranded Tinned Copper
Voltage: 300V
Jacket Material: FEP
Jacket Color: Red
Insulation: FEP
Conductor Stranding: 19 x 30
Temperature Rating: -70 to 200 Degree C
Length: 1000 ft. (305m)
Approval Listings: UL Type CMP, CSA Type FT6

Additional Info: Conductor Colors: Black, White, Red, Green