Menu Search
BELDEN #1036A-00610000

Cable, Triad Instrumentation; 3C; 18 AWG

SKU # 61282510513
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Triad Instrumentation Cable
Conductor Count: 3
Conductor Size: 18 AWG
Shield Type: 100 Percent Beldfoil
Shield Material: 100 Percent Aluminum Polyester
Conductor Material: Strand Bare Copper
Voltage: 300 V, 150 V(ITC)
Jacket Material: PVC
Jacket Color: Blue, Light
Insulation: PVC
Jacket Rating: CMG/PLTC-ER
Conductor Stranding: 7 x 26
Nominal OD: 0.266 in.
Temperature Rating: 105 Degree C (221 Degree F)
Length: 1000 ft.
Package: Reel
Approval Listings: UL 1685, CSA FT4, IEEE 1202, NEC/(UL) - CMG, ITC-ER, PLTC-ER, CEC/C(UL) - CMG, UL AWM Style 2464

BELD 1036A-00610000