Menu Search
Multi-Conductor Cable, Shielded Cable, Security/Alarm; 4C; 18 AWG; Black
BELDEN #5302F1-0101000

Cable, Security/Alarm; 4C; 18 AWG; Black

SKU # 61282515959
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Security and Alarm Cable
Conductor Count: 4C
Conductor Size: 18 AWG
Shield Type: Beldfoil Shielded
Shield Material: Alum-Polyester 100 Percent
Conductor Material: Stranded Tinned Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Black
Insulation: PVC
Jacket Rating: CMG Non-Plenum
Conductor Stranding: 7 x 26
Nominal OD: 0.259 in. (6.57mm)
Temperature Rating: -30 to 105 Degree C
Length: 1000 ft. (305m)
Package: Reel
Approval Listings: NEC Type CMG, FPL, PLTC, PLTC-ER, CEC Type CMG, UL Flame Test: UL1685 FT4, CSA Flame Test: FT4