Menu Search
BELDEN #9366-060U1000

Cable, Power Limited Tray; 1C; 300V; Chrome

SKU # 49100087842
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Limited Tray Cable
Conductor Count: 1C
Conductor Size: 16 AWG
Shield Type: Overall Foil Shield
Shield Material: Alum Foil-Polyester 100 Percent
Conductor Material: Stranded Tinned Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Chrome
Insulation: PVC
Jacket Rating: CMG
Conductor Stranding: 19 x 29
Nominal OD: 0.307 in. (7.79mm)
Temperature Rating: -30 to 105 Degree C
Length: 305m (305m)
Approval Listings: UL Type CMG