Menu Search
BELDEN #8404-060100

Cable, Low-Impedance; 4C; 300V; 1000 ft. Reel

SKU # 61282520617 Manufacturer Series: 8404
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Low-Impedance Cable
Conductor Count: 4C
Conductor Size: 20 AWG
Shield Type: Braided
Shield Material: Tinned-Cu 85 Percent
Conductor Material: Tinned Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Green
Insulation: Polyethylene
Conductor Stranding: 19 x 32
Nominal OD: 0.252 in. (6.40mm)
Temperature Rating: -20 to 60 Degree C (-4 to 140 Degree F)
Length: 1000 ft. (305m)
Package: Reel

Additional Info: Non-Plenum Cable