Menu Search
BELDEN #9418

Cable, Control/Instrumentation; 4C; 18 AWG

SKU # 49100097459
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Control and Instrumentation Cable
Conductor Count: 4C
Conductor Size: 18 AWG
Shield Type: Overall Foil Shield
Shield Material: Alum Foil-Polyester 100%
Conductor Material: Stranded Tinned Copper
Voltage: 300V
Jacket Material: PVC
Insulation: S-R PVC
Jacket Rating: CMG
Conductor Stranding: 19 x 30
Nominal OD: 0.245 in (6.22mm)
Temperature Rating: 80°C
Approval Listings: NEC Type CMG, AWM 2464

Additional Info: For Multi-Conductor - Audio Cable