Menu Search
Multi-Conductor Cable, Shielded Cable, Communication/Control; 3C; 18 AWG; 500 ft
BELDEN #8770-060500

Cable, Communication/Control; 3C; 18 AWG; 500 ft

SKU # 61282521565
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Reel of 500 feet
Unable to add item to cart. Please try again.
Type: Communication and Control Cable
Conductor Count: 3C
Conductor Size: 18 AWG
Shield Type: Overall Foil Shield
Shield Material: Alum-Polyester 100%
Conductor Material: Stranded Tinned Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Chrome
Insulation: Polyethylene
Jacket Rating: CM
Conductor Stranding: 16 x 30
Nominal OD: 0.246" (6.25mm)
Temperature Rating: 60°C
Length: 500 ft.
Package: Reel

Additional Info: Beldfoil Shield, Z-Fold, Tinned Cu Drain Wire