Flexible Cable 4C Braid 16 AWG

SKU: 78119702808
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Flexible Cable
Conductor Count: 4C
Conductor Size: 16 AWG
Shield Type: Braid
Shield Material: Tinned-Cu 85 Percent
Conductor Material: Stranded Bare Copper
Voltage: 600V
Jacket Material: PVC
Jacket Color: Slate
Insulation: PVC
Conductor Stranding: 26 x 30
Nominal OD: 0.416 in. (10.57 mm)
Temperature Rating: -5 to 90 Deg C
Length: 100 ft. (30.5m)
Approval Listings: UL Type AWM 2587, CSA AWM I/II A/B FT1, CE
Manufacturer Series: Xtra-Guard
Alpha Wires Xtra-Guard cable brings performance and reliability to the biggest challenges in the toughest environments. No matter what extremes your application faces, you will find an Xtra-Guard cable that excels in meeting your requirements. Downtime is
Additional Info: Jacket Thickness: 0.035 in. (0.89mm)