Menu Search
Multi-Conductor Cable, Shielded Flexible Cable 3C Foil and Spiral Shield 26 AWG

ALPHA WIRE #86103CY-SL002

Xtra-Guard Flexible Cable 3C Foil and Spiral Shield 26 AWG

SKU #78119702775
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Spool of 500 feet
Type: Flexible Cable
Conductor Count: 3C
Conductor Size: 26 AWG
Shield Type: Foil and Spiral Shield
Shield Material: Alum Foil-Polyester 25 Percent
Conductor Material: Stranded Tinned Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Slate
Insulation: PVC
Jacket Rating: CM
Conductor Stranding: 7 x 34
Nominal OD: 0.188 in. (4.78 mm)
Temperature Rating: -5 to 105 Degree C
Length: 500 ft. (152m)
Approval Listings: UL Type CM, AWM 2661, CSA AWM I/II A/B FT4, CMG, CE

Alpha Wires Xtra-Guard cable brings performance and reliability to the biggest challenges in the toughest environments. No matter what extremes your application faces, you will find an Xtra-Guard cable that excels in meeting your requirements. Downtime is

Additional Info: Jacket Thickness: 0.040 in. (1.02mm)