ALPHA WIRE #1214C-SL001

Communication and Control Cable 4C Foil 24 AWG

SKU: 78119790016
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Communication and Control Cable
Conductor Count: 4C
Conductor Size: 24 AWG
Shield Type: Foil
Shield Material: Alum Foil-Polyester 25 Percent
Conductor Material: Stranded Tinned Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Slate
Insulation: PVC
Conductor Stranding: 7 x 32
Nominal OD: 0.174 in. (4.42mm)
Temperature Rating: -20 to 80 Deg C (-4 to 176 Deg F)
Length: 1000 ft. (305m)
Approval Listings: UL Type CM, AWM 2576(150V) VW-1, CSA CMG FT4
Description
Multi-Conductor Cable, Shielded: Type - Communication and Control Cable; Conductor Count - 4C; Conductor Size - 24 AWG; Shield Type - Foil; Shield Material - Alum Foil-Polyester 25 Percent; Conductor Material - Str Tinned Cu; Voltage - 300V; Jacket Material - PVC; Jacket Color - Slate; Insulation - PVC; Conductor Stranding - 7 x 32; Nominal OD - 0.174 in. (4.42mm); Temperature Rating - -20 to 80 deg C; Length - feet - 1000-ft; Length - meters - 305m; Approval Listings - UL Type CM, AWM 2576(150V) VW-1, CSA CMG FT4; Additional Information - Jacket Thickness: 0.032 in. (0.81mm)
Additional Info: Jacket Thickness: 0.032 in. (0.81mm)