Menu Search

ALPHA WIRE #2414C-SL002

Communication and Control Cable 4C Foil 20 AWG

SKU: 78119721167
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Communication and Control Cable
Conductor Count: 4C
Conductor Size: 20 AWG
Shield Type: Foil
Shield Material: Alum Foil-Polyester 25 Percent
Conductor Material: Stranded Tinned Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Slate
Insulation: PVC
Jacket Rating: CMG
Conductor Stranding: 7 x 28
Nominal OD: 0.213 in. (5.41mm)
Temperature Rating: -20 to 75 Degree C (-4 to 167 Degree F)
Length: 500 ft. (152m)
Approval Listings: UL Type AWM 2094 VW-1, CMG, CSA CMG FT4
Description
Our line-up of standard communication and control cables gives you maximum choice and fewer tradeoffs. By offering you a comprehensive collection of insulation/jacketing materials, shielding options, and conductor counts, you can easily select the cable t
Additional Info: Jacket Thickness: 0.020 in. (0.51mm)