Menu Search
Multi-Conductor Cable, Shielded Communication and Control Cable 3C Foil 22 AWG

ALPHA WIRE #2403C-SL005

Communication and Control Cable 3C Foil 22 AWG

SKU #78119721144
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Spool of 100 feet
Type: Communication and Control Cable
Conductor Count: 3C
Conductor Size: 22 AWG
Shield Type: Foil
Shield Material: Alum Foil-Polyester 25 Percent
Conductor Material: Stranded Tinned Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Slate
Insulation: PVC
Jacket Rating: CMG
Conductor Stranding: 7 x 30
Nominal OD: 0.178 in. (4.52mm)
Temperature Rating: -20 to 75 Degree C (-4 to 167 Degree F)
Length: 100 ft. (30.5m)
Approval Listings: UL Type AWM 2093 VW-1, CMG, CSA CMG FT4

Our line-up of standard communication and control cables gives you maximum choice and fewer tradeoffs. By offering you a comprehensive collection of insulation/jacketing materials, shielding options, and conductor counts, you can easily select the cable t

Additional Info: Jacket Thickness: 0.020 in. (0.51mm)