Menu Search
Multi-Conductor Cable, Shielded Communication and Control Cable 3C Foil 22 AWG

ALPHA WIRE #1293C-SL001

Communication and Control Cable 3C Foil 22 AWG

SKU #78119700568
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Spool of 1,000 feet
Type: Communication and Control Cable
Conductor Count: 3C
Conductor Size: 22 AWG
Shield Type: Foil
Shield Material: Alum Foil-Polyester 25 Percent
Conductor Material: Stranded Tinned Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Slate
Insulation: PVC
Conductor Stranding: 7 x 30
Nominal OD: 0.176 in. (4.47mm)
Temperature Rating: -20 to 80 Degree C (-4 to 176 Degree F)
Length: 1000 ft. (305m)
Approval Listings: UL Type CM, AWM 2576(150V) VW-1, CSA CMG FT4

Our line-up of standard communication and control cables gives you maximum choice and fewer tradeoffs. By offering you a comprehensive collection of insulation/jacketing materials, shielding options, and conductor counts, you can easily select the cable t

Additional Info: Jacket Thickness: 0.032 in. (0.81mm)