ALPHA WIRE #3222-SL005

Communication and Control Cable 3C Braid 22 AWG

SKU: 78119732220
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Communication and Control Cable
Conductor Count: 3C
Conductor Size: 22 AWG
Shield Type: Braid
Shield Material: Tinned-Cu 90 Percent
Conductor Material: Stranded Tinned Copper
Voltage: 600V
Jacket Material: PVC
Jacket Color: Slate
Insulation: PVC/Nylon
Conductor Stranding: 19 x 34
Nominal OD: 0.184 in. (4.67mm)
Temperature Rating: -55 to 105 Deg C
Length: 100 ft. (30.5m)
Approval Listings: MIL-DTL-16878/1 (Type B)
Description
Our line-up of standard communication and control cables gives you maximum choice and fewer tradeoffs. By offering you a comprehensive collection of insulation/jacketing materials, shielding options, and conductor counts, you can easily select the cable t
Additional Info: Jacket Thickness: 0.017 in. (0.43mm)