Menu Search
ALPHA WIRE #5096C-SL002

Xtra-Guard Cable, Communication/Control; Stranded Tinned Copper; 24 AWG; 6C

SKU # 78119791308
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Communication and Control Cable
Conductor Count: 6C
Conductor Size: 24 AWG
Shield Type: Foil
Shield Material: Alum Foil-Polyester 25 Percent
Conductor Material: Stranded Tinned Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Slate
Insulation: PVC
Jacket Rating: CM
Conductor Stranding: 7 x 32
Nominal OD: 0.205 in. (5.21mm)
Temperature Rating: -30 to 105 Degree C
Length: 500 ft. (152m)
Approval Listings: UL Type CM AWM 2464 VW-1, CSA CMG FT4

Additional Info: Jacket Thickness: 0.032 in. (0.81mm)