Menu Search
Multi-Conductor Cable, Shielded Cable, Communication/Control; Stranded Tinned Copper; 20 AWG; 15C
ALPHA WIRE #5160/15C-SL005

Xtra-Guard Cable, Communication/Control; Stranded Tinned Copper; 20 AWG; 15C

SKU # 78119722763
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Spool of 100 feet
Unable to add item to cart. Please try again.
Type: Communication and Control Cable
Conductor Count: 15C
Conductor Size: 20 AWG
Shield Type: Foil and Braid Shield
Shield Material: Alum Foil-Polyester 25 Percent
Conductor Material: Stranded Tinned Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Slate
Insulation: PVC
Jacket Rating: CM
Conductor Stranding: 7 x 28
Nominal OD: 0.419 in. (10.64mm)
Temperature Rating: -30 to 105 Degree C
Length: 100 ft. (30.5m)
Approval Listings: UL Type CM AWM 2464 VW-1, CSA CMG FT4

Alpha Wires Xtra-Guard cable brings performance and reliability to the biggest challenges in the toughest environments. No matter what extremes your application faces, you will find an Xtra-Guard cable that excels in meeting your requirements. Downtime is

Additional Info: Jacket Thickness: 0.032 in. (0.81mm)