Menu Search
Search
EATON #28-5940

Switch Connector Thermoplastic Rocker Switch

SKU # 78668567995
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Switch Connector
Application: Rocker Switch
Size: 13 x 12 x 5 in.
Material: Thermoplastic

Mounting Devices and Guards: Type - Switch Connector; Application - Rocker Switch; Size - 13.00 in. x 12.00 in. x 5.00 in.; Material - Thermoplastic