Menu Search

EATON #E10TA103

Lock Washer Cadmium Plated Steel Toggle Switch

SKU: 78211353478
Manufacturer Series: E10
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Lock Washer
Application: Toggle Switch
Size: 0.5 x 0.5 x 0.01 in.
Material: Cadmium Plated Steel
Description
Mounting Devices and Guards: Type - Lock Washer ; Application - Toggle Switch; Size - 0.50 in. x 0.50 in. x 0.01 in.; Material - Cadmium Plated Steel; Additional Information - Internal Tooth; Manufacturer Series - E10
Additional Info: Internal Tooth