EATON #15-192

Hexagon Locknut Zinc Chromate Treated Switch Mounting

SKU: 78668567673
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Hexagon Locknut
Application: Switch Mounting
Size: ODxTH: 0.625 x 0.075 in.
Material: Zinc Chromate Treated
Description
Mounting Devices and Guards: Type - Hexagon Locknut; Application - Switch Mounting; Size - 0.625 in OD x 0.075 in Thick; Material - Zinc Chromate Treated; Additional Information - Size: 15/32-32"
Additional Info: Size: 15/32-32"