Menu Search
Mounting Devices and Guards Fixed Guard Metallic, Black 2 Or 3 Postion Toggle Switch

EATON #8497K1

Fixed Guard Metallic, Black 2 Or 3 Postion Toggle Switch

SKU #78211657542
Manufacturer Series: K
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Fixed Guard
Application: 2 or 3 Position Toggle Switch
Material: Metallic, Black

Mounting Devices and Guards: Type - Fixed Guard; Application - 2 Or 3 Postion Toggle Switch; Material - Metallic, Black; Additional Information - Switch Mounting: Flush/OHM; Manufacturer Series - K

Additional Info: Switch Mounting: Flush/OHM