Menu Search

EATON #15-994-2

Chamfered Dress Nut Bright Nickel-Plated Brass One Hole Mounting Toggle Switch

SKU: 78668567644
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Chamfered Dress Nut
Application: One Hole Mounting Toggle Switch
Size: ODxIDxTH: 0.687 x 0.312 x 0.151 in.
Material: Bright Nickel-Plated Brass
Description
Mounting Devices and Guards: Type - Chamfered Dress Nut; Application - One Hole Mounting Toggle Switch; Size - 0.687 in. OD x 0.312 in. ID x 0.151 in. Thick; Material - Bright Nickel-Plated Brass; Additional Information - Size: 15/32-32 in.
Additional Info: Size: 15/32-32 in.