EATON #17-19263

Bezel, Center, 2.279 in. L x 1.165 in. W

SKU: 78668567674
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Center Bezel
Application: Rocker Switch
Size: LxW: 2.279 x 1.165 in.
Description
Mounting Devices and Guards: Type - Center Bezel; Application - Rocker Switch; Size - 2.279 in. L x 1.165 in. W; Additional Information - Operating Temperature: -40 to 85 deg C
Additional Info: Operating Temperature: -40 to 85 deg C