Menu Search
Mounting Devices and Guards Locking Ring, 0.718 in. OD x 0.475 in. ID x 0.310 in. Thick, For Switch Mounting
APPLETON #25494

Locking Ring, 0.718 in. OD x 0.475 in. ID x 0.310 in. Thick, For Switch Mounting

SKU # 03628325140
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Locking Ring
Application: Switch Mounting
Size: ODxIDxTH: 0.718 x 0.475 x 0.31 in.

Mounting Devices and Guards: Type - Locking Ring; Application - Switch Mounting; Size - 0.718 inOD x 0.475 inID x 0.31 inThick