Menu Search
THOMAS & BETTS #TY535M

Ty-RapĀ® Tie, Cable; Self-Locking; LxW: 7.8 x 0.18 in.; No. 10 Stud; Natural

SKU # 78621080515
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Tie Type: Self-Locking
Cable Tie Mounting: Mounting Hole
Material: Nylon
Clip Material: Stainless Steel
Color: Natural
Hole Size: #10 Stud
Width: 0.18 in.
Length: 7.8 in.
Tensile Strength: 50 lb
Package Quantity: 100