Menu Search
Search
PANDUIT #PUM-049-2S-D30

Tie, Cable; Through Hole; 0.54 in. Long; Black

SKU # 07498390794
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Tie Type: Through Hole
Cable Tie Mounting: Mounting Hole
Material: Nylon, Heat Stabilized
Clip Material: Nylon
Color: Black
Hole Size: 0.18 to 0.19 in.
Length: 0.54 in.
Package Quantity: 500