Menu Search
PANDUIT #PLWP1SB-D

Pan-Ty® Tie, Cable; Self-Locking Winged; LxW: 5.20 x 0.19 in.; Natural

SKU # 07498354342
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Tie Type: Self-Locking Winged
Cable Tie Mounting: Mounting Prong
Material: Nylon
Clip Material: Nylon
Color: Natural
Hole Size: ID: 0.187 in.
Width: 0.19 in.
Length: 5.2 in.
Tensile Strength: 50 lb
Package Quantity: 500