Menu Search
Mounting Cable Ties Tie, Cable; Self-Locking Winged; LxW: 12.0 x 0.3 in.; Natural
PANDUIT #PLWP3H-TL

Pan-Ty Tie, Cable; Self-Locking Winged; LxW: 12.0 x 0.3 in.; Natural

SKU # 07498354606
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 250
Unable to add item to cart. Please try again.
Cable Tie Type: Self-Locking Winged
Cable Tie Mounting: Mounting Prong
Material: Nylon
Clip Material: Nylon
Color: Natural
Hole Size: ID: 0.25 in.
Width: 0.3 in.
Length: 12 in.
Tensile Strength: 120 lb
Package Quantity: 250