WESCO Gaithersburg, MD, and Edison, NJ, branches and TVC branches in Annville, Middletown, and Chambersburg, PA, are closed due to weather.

Menu Search
PANDUIT #BC2S-S10-C0

Dome-Top Barb-Ty Tie, Cable; Self-Locking; LxW: 8.5 x 0.185 in.; No. 10 Stud; Black

SKU # 07498352315
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Tie Type: Self-Locking
Cable Tie Mounting: Mounting Hole
Material: Nylon, Weather-Resistant
Clip Material: Stainless Steel
Color: Black
Hole Size: #10 Stud
Width: 0.185 in.
Length: 8.5 in.
Tensile Strength: 50 lb
Package Quantity: 100