Menu Search
PANDUIT #BC2M-S4-M

Dome-Top Barb-Ty Tie, Cable; Self-Locking; LxW: 8.3 x 0.095 in.; No. 4 Stud; Natural

SKU # 07498373870
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Tie Type: Self-Locking
Cable Tie Mounting: Mounting Hole
Material: Nylon
Clip Material: Stainless Steel
Color: Natural
Hole Size: #4 Stud
Width: 0.095 in.
Length: 8.3 in.
Tensile Strength: 18 lb
Package Quantity: 1000