Menu Search
PANDUIT #PLC2S-S10-M30

Pan-Ty® Tie, Cable; Self-Locking; LxW: 7.90 x 0.19 in.; No. 10 Stud; Black

SKU # 07498355622
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Material: Nylon, Heat Stabilized
Color: Black
Cable Tie Type: Self-Locking
Cable Tie Mounting: Mounting Hole
Clip Material: Nylon
Hole Size: #10 Stud
Width: 0.19 in.
Length: 7.9 in.
Tensile Strength: 50 lb
Package Quantity: 1000