Menu Search
Mounting Cable Ties Tie, Cable; Self-Locking; LxW: 7.90 x 0.19 in.; No. 10 Stud; Black
PANDUIT #PLC2S-S10-C0

Pan-Ty Tie, Cable; Self-Locking; LxW: 7.90 x 0.19 in.; No. 10 Stud; Black

SKU # 07498355097
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Unable to add item to cart. Please try again.
Cable Tie Type: Self-Locking
Cable Tie Mounting: Mounting Hole
Material: Nylon, Weather-Resistant
Clip Material: Nylon
Color: Black
Hole Size: #10 Stud
Width: 0.19 in.
Length: 7.9 in.
Tensile Strength: 50 lb
Package Quantity: 100