Menu Search
Mounting Cable Ties Tie, Cable; Self-Locking; LxW: 7.87 x 0.18 in.; Black
PANDUIT #PLP2S-M30

Pan-Ty Tie, Cable; Self-Locking; LxW: 7.87 x 0.18 in.; Black

SKU # 07498355931
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 1,000
Unable to add item to cart. Please try again.
Cable Tie Type: Self-Locking
Cable Tie Mounting: Mounting Prong
Material: Nylon, Heat Stabilized
Clip Material: Nylon
Color: Black
Hole Size: ID: 0.25 in.
Width: 0.18 in.
Length: 7.87 in.
Tensile Strength: 50 lb
Package Quantity: 1000