Menu Search
Mounting Cable Ties Tie, Cable; Self-Locking; LxW: 6.70 x 0.18 in.; Natural

PANDUIT #PLP1.5S-M

Pan-Ty Tie, Cable; Self-Locking; LxW: 6.70 x 0.18 in.; Natural

SKU #07498355505
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 1,000
Cable Tie Type: Self-Locking
Cable Tie Mounting: Mounting Prong
Material: Nylon
Clip Material: Nylon
Color: Natural
Hole Size: 0.25 in ID
Width: 0.18 in.
Length: 6.7 in.
Tensile Strength: 50 lb
Package Quantity: 1000