Menu Search
PANDUIT #PLC1.5I-S8-C

Pan-Ty® Tie, Cable; Self-Locking; LxW: 6.10 x 0.14 in.; No. 8 Stud; Natural

SKU # 07498355058
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Tie Type: Self-Locking
Cable Tie Mounting: Mounting Hole
Material: Nylon
Clip Material: Nylon
Color: Natural
Hole Size: #8 Stud
Width: 0.14 in.
Length: 6.1 in.
Tensile Strength: 40 lb
Package Quantity: 100