Menu Search
Mounting Cable Ties Tie, Cable; Self-Locking; LxW: 5.20 x 0.19 in.; Natural
PANDUIT #PLWP1S-D

Pan-Ty Tie, Cable; Self-Locking; LxW: 5.20 x 0.19 in.; Natural

SKU # 07498354308
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 500
Unable to add item to cart. Please try again.
Cable Tie Type: Self-Locking
Cable Tie Mounting: Mounting Prong
Material: Nylon
Clip Material: Nylon
Color: Natural
Hole Size: ID: 0.25 in.
Width: 0.19 in.
Length: 5.2 in.
Tensile Strength: 50 lb
Package Quantity: 500

Additional Info: Temperature: 85 deg C (185 deg F)