Menu Search
PANDUIT #PLC4S-S10-M30

Pan-Ty Tie, Cable; Self-Locking; LxW: 15.10 x 0.19 in.; No. 10 Stud; Black

SKU # 07498355631
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Tie Type: Self-Locking
Cable Tie Mounting: Mounting Hole
Material: Nylon, Heat Stabilized
Clip Material: Nylon
Color: Black
Hole Size: #10 Stud
Width: 0.19 in.
Length: 15.1 in.
Tensile Strength: 50 lb
Package Quantity: 1000