Menu Search
Mounting Cable Ties Tie, Cable; Self-Locking; LxW: 15.0 x 0.19 in.; No. 10 Stud; Natural
PANDUIT #PLC4S-S10-C

Pan-Ty Tie, Cable; Self-Locking; LxW: 15.0 x 0.19 in.; No. 10 Stud; Natural

SKU # 07498355632
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Unable to add item to cart. Please try again.
Cable Tie Type: Self-Locking
Cable Tie Mounting: Mounting Hole
Material: Nylon
Clip Material: Nylon
Color: Natural
Hole Size: #10 Stud
Width: 0.19 in.
Length: 15 in.
Tensile Strength: 50 lb
Package Quantity: 100