Menu Search
Search
PANDUIT #BW3S-D

Dome-Top Barb-Ty Tie, Cable; Self-Locking; LxW: 12.5 x 0.185 in.; Natural

SKU # 07498337901
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Tie Type: Self-Locking
Cable Tie Mounting: Mounting Prong
Material: Nylon, Weather-Resistant
Clip Material: Stainless Steel
Color: Natural
Hole Size: ID: 0.25 in.
Width: 0.185 in.
Length: 12.5 in.
Tensile Strength: 50 lb.
Package Quantity: 500

Additional Info: Temperature: 85 deg C (185 deg F)