Menu Search
Mounting Cable Ties Tie, Cable; Self-Locking; LxW: 10.0 x 0.3 in.; Black

PANDUIT #SSPM2.5H-TL300

Sta-Strap Tie, Cable; Self-Locking; LxW: 10.0 x 0.3 in.; Black

SKU #07498320227
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 250
Cable Tie Type: Self-Locking
Cable Tie Mounting: Button Head
Material: Nylon, Weather-Resistant
Clip Material: Nylon
Color: Black
Hole Size: 0.316 in - 0.820 in
Width: 0.3 in.
Length: 10 in.
Tensile Strength: 120 lb
Package Quantity: 250

Additional Info: Heat Stabilized, One piece, Button Head. Application: Chassis/Panel Mounting Tie. Releasable Prior To Final Tensioning